Shop All Automotive Hydraulic Oil
Petrochem
5 gal Pail, Hydraulic Oil, 10 ISO Viscosity, 5W SAE
Mfr # WO FG-10-005
Zoro # G3848455
product price: $253.99
/ea
Free Shipping & Returns
$253.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 5 gal
- Container Style Pail
- Container Type Pail
- ISO Viscosity Grade 10
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # WO FG-10-005
- Zoro # G3848455
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 5 gal |
Details
Item - Hydraulic Oils | Hydraulic Oil |
Item | Hydraulic Oil |
Container Style | Pail |
Container Type | Pail |
ISO Viscosity Grade | 10 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | 5W |
Color | Clear |
Specific Gravity | 0.818 |
Standards | NF Approved, USP Approved |
Application | For Gear Systems Operating in the Food Processing Industries |
Pour Point | -12 Degrees F |
Base | Mineral Oil |
Lubricant NSF Rating | H1 Food Grade |
Sub-Category | Food Safe Lubricants |
Flash Point | 350 Degrees F |
Series | White Oil FG |
Minimum Operating Temperature | -10 Degrees F |
Environmentally Acceptable Lubricant | Yes |
Product Type | Hydraulic Oil |
Maximum Operating Temperature | 350 Degrees F |
SAE Viscosity Grade | 5W |
Description
Mineral Hydraulic Oil,5 gal.,Pail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIGHLINE WARREN/PLEWS 8OZ Oil Stop Leak (4949912)
- BLUE SEA SYSTEMS Blue Sea Systems 5502 Class T Fuse Block With Insulating Cover - 225 to 400A (5502)
- HOPKINS TOWING SOLUTIONS T-Connector, 7-Way, For Use With Trailer (20286)
- GROTE Clearance/Marker Lamp, Lens Optic, Yellow (45813)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 460 ISO Viscosity, Not Specified SAE (FMO 460-001)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FMO 100-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (HYSN FGH-46-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 46 ISO Viscosity, 15W SAE (FMO 46-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (FOOSAFE FMO 32-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- MOBIL 5 gal Pail, Circulating Oil, 320 ISO Viscosity, 60 SAE (103841)
- Petrochem Automotive Hydraulic Oil