Shop All Hub, Circulating & Gear Oils
Petrochem
5 gal Gear Oil Pail 150 ISO Viscosity, 85W SAE, Clear
Mfr # FOODSAFE GEAR FG-150-005
Zoro # G5909057
product price: $423.99
/ea
Free Shipping & Returns
$423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 85W
- Container Size 5 gal
- ISO Viscosity Grade 150
- Base Oil Semi-Synthetic
- Base Semi Synthetic Blend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # FOODSAFE GEAR FG-150-005
- Zoro # G5909057
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Description
Semi-Synthetic Gear Lubricant, Food Grade, 5 Gal., SAE Grade 85w, Viscosity Index 98, ISO Viscosity Grade 150, Temp. Range 0 to 485 F, Flash Point 445 F, Provides Oxidation Stability, Rust, Corrosion and EP Wear Protection, For Gear Systems Operating in the Food Processing Industries, Standards NSF H-1, Flash Point 230 C, Pour Point -18 C, Viscosity 146 cSt @ 40 C, Viscosity 14.5 cSt @100 C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES Universal Clamp-In Tubeless Tire Valve (470)
- MOPAR Windshield Washer Hose, 68088817Ac (68088817AC)
- BENDIX Disc Brake Pad Set, MKD786AFM (MKD786AFM)
- C.E. SMITH Post Guide-On, 40 in., Blk PVC, Boxed (27626)
- PETROCHEM 1 gal Gear Oil Can 150 ISO Viscosity, 85W SAE, Clear (FOODSAFE GEAR FG-150-001)
- PETROCHEM 1 gal Gear Oil Can 220 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-220-001)
- PETROCHEM 5 gal Gear Oil Pail 220 ISO Viscosity, 90 SAE, Clear (GEARSYN FGG-220-005)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-320-001)
- PETROCHEM 5 gal Gear Oil Pail 680 ISO Viscosity, 140 SAE, Clear (FOODSAFE GEAR FG-680-005)
- PETROCHEM 5 gal Gear Oil Pail 460 ISO Viscosity, Not Specified SAE, White (FOODSAFE FMO 460-005)
- LUBRIPLATE 2 lb Oil Bottle 680 ISO Viscosity, 250 SAE (L0248-013)
- Petrochem Hub, Circulating & Gear Oils