Shop All Hub, Circulating & Gear Oils
Petrochem
5 gal Gear Lubricant Pail Not Specified ISO Viscosity, 80W SAE, Amber
Mfr # GEARSYN 80W-140-005
Zoro # G6003663
product price: $459.99
/ea
Free Shipping & Returns
$459.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 80W
- Container Size 5 gal
- ISO Viscosity Grade Not Specified
- Base Oil Synthetic
- Base Full Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # GEARSYN 80W-140-005
- Zoro # G6003663
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Description
Heavy Duty Gear Lubricant, Container Type Pail, Size 5 gal., Temp. Range -35 to 450 Degrees , Flash Point 450, VOC Content 0Film Type LiquidHeavy Duty Gear, PAO Base, NSF, Compliance NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLIP-N-GRIP Adhesive Floor Mat Dispenser Rack (M-FB-P9943-82)
- FIX-A-FLAT Tire Inflator, 16 oz., 2-39/64" dia. (S60420)
- WALKER EXHAUST Exhaust Pipe Flange Gasket (Pr-Each/Bx-1,31369 (31369)
- ESCO BUDD NUT WRENCH PORK CHOP (ESC60301)
- PETROCHEM 5 gal Gear Oil Pail 460 ISO Viscosity, Not Specified SAE, White (FOODSAFE FMO 460-005)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 140 SAE, Clear, Straw (GEARSYN EP-320-001)
- PETROCHEM 5 gal Gear Oil Pail 220 ISO Viscosity, 90 SAE, Clear (GEARSYN FGG-220-005)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-320-001)
- PETROCHEM 1 gal Gear Oil Can 220 ISO Viscosity, 90 SAE, Clear, Straw (GEARSYN EP-220-001)
- PETROCHEM 1 gal Gear Oil Can 150 ISO Viscosity, 85W SAE, Clear (FOODSAFE GEAR FG-150-001)
- LIQUI MOLY High Performance Gear Oil GL4+ SAE 75W-90, 1 Liter, 20012 (20012)
- Petrochem Hub, Circulating & Gear Oils