Shop All Hub, Circulating & Gear Oils
Petrochem
5 gal Gear Lubricant Pail Not Specified ISO Viscosity, 75W SAE, Amber
Mfr # GEARSYN 75W-90-005
Zoro # G5943052
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE Grade 75W
- Container Size 5 gal
- ISO Viscosity Grade 157
- Base Oil Synthetic
- Base Full Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # GEARSYN 75W-90-005
- Zoro # G5943052
- Country of Origin United States
- Category Hub, Circulating & Gear Oils
Dimensions
Container Size | 5 gal |
Description
Heavy Duty Gear Lubricant, Container Type Pail, Size 5 gal., Temp. Range -50 to 425 Degrees , Flash Point 425, VOC Content 0Film Type LiquidHeavy Duty Gear, PAO Base, NSF, Compliance NSF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AABLE Ford Focus Ignition Removal Kit (AAB-F-FOCUS-IRK)
- ROADPRO Microfiber Steering Wheel Cover, 18" (RPSW3005)
- FRAM OE Replacement, Cone (CA8039)
- VELVAC Fuel Cap, Nonvented, Nonlock, 8 In Thread (600168)
- PETROCHEM 1 gal Gear Oil Can 460 ISO Viscosity, 140 SAE, Clear, Straw (GEARSYN EP-460-001)
- PETROCHEM 5 gal Gear Oil Pail 460 ISO Viscosity, Not Specified SAE, White (FOODSAFE FMO 460-005)
- PETROCHEM 5 gal Gear Oil Pail 150 ISO Viscosity, 40 SAE, White (FOODSAFE FMO 150-005)
- PETROCHEM 1 gal Gear Oil Can 320 ISO Viscosity, 90 SAE, Clear (FOODSAFE GEAR FG-320-001)
- PETROCHEM 5 gal Gear Oil Pail 220 ISO Viscosity, 90 SAE, Clear (GEARSYN FGG-220-005)
- PETROCHEM 1 gal Gear Oil Can 220 ISO Viscosity, 90 SAE, Bright and Clear (GEARSYN FGG-220-001)
- THRIVE AGMA EP#3 ISO 100 5 Gal Pail (405143)
- Petrochem Hub, Circulating & Gear Oils