Shop All Lubricants
Petrochem
14 oz Multipurpose Grease Cartridge
Mfr # PG LCH-100
Zoro # G3848461
product price: $34.55
/ea
$34.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14 oz.
- Container Type Cartridge
- NSF Rating H2 No Food Contact
- Container Size 14 oz
- Dropping Point 536 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petrochem
- MFR # PG LCH-100
- Zoro # G3848461
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 14 oz. |
Container Size | 14 oz |
Description
Multipurpose Grease,Cartridge,14oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH Gearbelt Pulley, Plain, 191mm Pitch dia. (Y-75S-MPB)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 1-5/16-12, Strt (221501-16-10s)
- TB WOODS Sure-Flex Coupling Spacer Hub, 8SC, Bore 1-5/8" (8SCH158)
- MASTER PNEUMATIC REG 1 W/ INT CHECK (R180M-8E)
- PETROCHEM Heavy Duty Gear Lubricant, 1 Gal. (GEARSYN 80W-140-001)
- PETROCHEM Oven Conveyor Chain Lubricant, ISO 100 (HT-2000)
- PETROCHEM Gear Lubricant, 5 Gal, Vis 220 (FOODSAFE GEAR FG-220-005)
- PETROCHEM Synthetic Proofer Chain Lube ISO 100 (PR-500)
- PETROCHEM 14 oz Cartridge Beige (PG LCH-220)
- PETROCHEM High Temp Oven Chain Lubricant, ISO 220 (OPTI-LUBE 220-005)
- KRYTOX 8 oz Tube White (XHT-BDZ)
- Petrochem Lubricants