Shop All Automotive Hydraulic Oil
Petrochem
1 gal Pail, Hydraulic Oil, 32 ISO Viscosity, 10W SAE
Mfr # FMO 32-001
Zoro # G3881967
original price:
$76.13
8% off
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Container Style Jug
- Container Type Pail
- ISO Viscosity Grade 32
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petrochem
- MFR # FMO 32-001
- Zoro # G3881967
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 1 gal |
Details
Item - Hydraulic Oils | Hydraulic Oil |
Item | Hydraulic Oil |
Container Style | Jug |
Container Type | Pail |
ISO Viscosity Grade | 32 |
NSF Rating | H1 Food Grade |
Base Oil | Mineral |
SAE Grade | 10W |
Color | Clear |
Specific Gravity | 0.818 |
Pour Point | 5 Degrees F |
Lubricant NSF Rating | H1 Food Grade |
Standards | NSF H-1 |
Flash Point | 410 Degrees F |
Application | Bearings, Blowers, Chains, Enclosed Gearboxes, Hydraulic Systems, Light Duty Air Compressors, Pneumatic Lubricators, Slideways, Vacuum Pumps |
Four-Ball Wear | 0.46 mm |
Series | FMO |
Viscosity Index | 115 |
Environmentally Acceptable Lubricant | Yes |
Minimum Operating Temperature | 5 Degrees F |
SAE Viscosity Grade | 10W |
Product Type | Hydraulic Oil |
Maximum Operating Temperature | 410 Degrees F |
Description
Hydraulic Oil,1 gal.,Pail,ISO 32
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Oil Fltr, Spin-On, 3-7/8"x3-23/32"x3-7/8" (B7328)
- OTC King Pin & Anchor Pin Pusher W/O 30 Ton Ram (4241)
- GROTE Yellow Round Led Marker Lamp (49343)
- ORALITE American Flag Decal, Reflect, 14x7.75 (18377)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20W SAE (HYSN FGH-68-005)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (HYSN FGH-32-001)
- PETROCHEM 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 30 SAE (FMO 100-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 460 ISO Viscosity, Not Specified SAE (FMO 460-001)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (WO FG-68-005)
- PETROCHEM 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 20 SAE (FOODSAFE FMO 68-005)
- MILES LUBRICANTS 55 gal Drum, Hydraulic Oil, 32 ISO Viscosity, 10W SAE (M001000501)
- Petrochem Automotive Hydraulic Oil