Shop All High Visibility Jackets & Coats
Petra Roc Inc
Petra Roc Windbreaker Jacket, ANSI Class 3, Polyester Taffeta, Lime, 4XL
Mfr # LWB-C3-4XL
Zoro # G204901933
product price: $53.89
/ea
$53.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # LWB-C3-4XL
- Zoro # G204901933
- UPC # 617037966294
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
features: meets ansi 107-2010 class 3 standards shell: lime green light weight 290t polyester taffeta lining: black or grey polyester taffeta open hem with shock cord drawstrings elasticized cuffs & zipper front closure 2 slash pockets & 1 inside chest pocket consealable removable hood sizes: s-5xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CESTUS Work Gloves , TowGrip 201 Winter #5081 PR (5081 XL)
- MSA SAFETY Fall Protection Harness, Vest Style, Standard (M/L) (10206066)
- FALLTECH Fall Protection Harness, L/XL, Polyester (8123BQCL)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104316)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size L (LBRC-48-C3-L)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL (LBRC-48-C3-XL)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8001-TALL 3XL)
- TOUGH DUCK Men's High-visibility Yellow Polyester Hi-Vis Parka size XL (S17611)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, 3XL (J24172)
- TOUGH DUCK Lined Jacket, Mens, S, Hi-Vis Green (S24511)
- TINGLEY ComfortBrite Flame Resistant Rain Coat, Yellow/Green, S (C53122)
- Petra Roc Inc High Visibility Clothing