Shop All High Visibility Jackets & Coats
Petra Roc Inc
Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size 2XL
Mfr # LBPJ6IN1-C3-2X
Zoro # G604901908
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # LBPJ6IN1-C3-2X
- Zoro # G604901908
- UPC # 617037968540
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
features: two tone ansi class 3 jackets 300d oxford shell /pu coating outer jacket has taffeta lining outer jacket has taffeta lining lime/black reversible inner jacket has warm quilted lining & removable sleeves 8 pockets heavy duty zipper with storm flap removable rollaway hood adjustable cuff
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFE HANDLER Safe Handler Clear Lens Color Temple Blue Safety Glasses (BLSH-ESCR-CLLCT-SG7BL-12)
- CONDOR Shock Absorbing Lanyard, 4 ft. 6" to 6 ft., Blue (19F385)
- SPENCO Orthotic Insole, Unisex, PR (4621003)
- MSA SAFETY Sound Control SH Hard Hat-Mounted Earmuffs, Dielectric, Passive, NRR 25 dB, Foam, Gray (10129327)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL (LBRC-48-C3-XL)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size L (LBRC-48-C3-L)
- GLOWEAR BY ERGODYNE S Lime Hi-Vis Softshell Water-Resistant Jacket (8353)
- TINGLEY High-visibility Yellow Icon LTE Jacket size M (J27122)
- TINGLEY Eclipse Arc Flash Rain Coat, Cat 2, Orange, 3XL (C44129)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size 4XL (S42631)
- TOUGH DUCK Men's High-visibility Orange Polyester Hi-Vis Parka size L (S17611)
- Petra Roc Inc Workwear and Protective Clothing