Shop All High Visibility Jackets & Coats
Petra Roc Inc
Petra Roc Two Tone Water Resistant Soft Shell Jacket, ANSI Class 3, Lime/Blk, L, LBSFJ1-C3-L
Mfr # LBSFJ1-C3-L
Zoro # G304901994
product price: $78.39
/ea
Free Shipping & Returns
$78.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # LBSFJ1-C3-L
- Zoro # G304901994
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
Petra roc two tone water resistant soft shell jacket, ansi class 3, lime/blk, l, lbsfj1-c3-l features: meets ansi 107-2015 class 3 standard 12 oz lime /black 3-layer laminated softshell fleece (polyester twill / pu membrane / micro-fleece) water resistant and breatheable black bottom on the front and cuffs to reduce staining full zipper closure & 3 pockets with zipper closures open hem with elastic shock cord drawstrings at bottom to keep cold air out sizes: s-5x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS SV4W Women's Breakaway Vest, HiVis Green, Size M (SV4WGMM)
- BDG Mechanics Gloves, M ( 8 ), Black/Blue (20-1-1200-M)
- SIGNMISSION Caution Sign-Floor Opening Do Not Remove-10in x 14in OSHA Sign, 10" L, 14" H, CS-Floor Opening (CS-Floor Opening)
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Red, S, PR (N96970S)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL (LBRC-48-C3-XL)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size L (LBRC-48-C3-L)
- OCCUNOMIX Men's Yellow Polyester Jacket size 2XL (LUX-ETJBJR-BY2X)
- KISHIGO XL Hi -Vis Bomber Jacket, Orange (JS120-XL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-M)
- TOUGH DUCK Quilted Safety Jacket, 3XL, Black (S43221)
- TOUGH DUCK Fluorescent Green Polyester Parka size M (S42611)
- Petra Roc Inc Workwear and Protective Clothing