Shop All High Visibility Jackets & Coats
Petra Roc Inc
Petra Roc Two Tone Water Resistant Soft Shell Jacket, ANSI Class 3, Lime/Blk, 4X, LBSFJ1-C3-4XL
Mfr # LBSFJ1-C3-4X
Zoro # G204901896
product price: $83.95
/ea
Free Shipping & Returns
$83.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # LBSFJ1-C3-4X
- Zoro # G204901896
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
features: meets ansi 107-2015 class 3 standard 12 oz lime /black 3-layer laminated softshell fleece (polyester twill / pu membrane / micro-fleece) water resistant and breatheable black bottom on the front and cuffs to reduce staining full zipper closure & 3 pockets with zipper closures open hem with elastic shock cord drawstrings at bottom to keep cold air out sizes: s-5x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELLY HANSEN Rain Bibs, PVC/Polyester, Army Green, XL (70529_480-XL)
- ULTRATECH Rolltop Drum Spill Containment System, 66 gal Spill Capacity, 2 Drum, Polyethylene (9675)
- SIGNMISSION OSHA WARNING Sign, Above Ground Piping, 14in X 10in Aluminum, 10" W, 14" L, Portrait (OS-WS-A-1014-V-13602)
- MCR SAFETY Coated Gloves, L, High Visibility Yellow, PR (N9690HVL)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size L (LBRC-48-C3-L)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL (LBRC-48-C3-XL)
- KISHIGO XL, Orange, Class 3, Ripstop Bomber Jacket (JS131-XL)
- OCCUNOMIX Two Tone Jacket, Unisex, L, Yellow (LUX-350-JB2-YL)
- ERGODYNE Lime Type R Class 3 Blk Front Hooded Zip (8372)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, M (J23122)
- PORTWEST Hi-Vis Contrast Rain Jacket, Med (US366)
- Petra Roc Inc Workwear and Protective Clothing