Shop All High Visibility Jackets & Coats
Petra Roc Inc
Petra Roc Two Tone Water Resistant Soft Shell Jacket, ANSI Class 3, Lime/Blk, 3X, LBSFJ1-C3-3XL
Mfr # LBSFJ1-C3-3X
Zoro # G704901945
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # LBSFJ1-C3-3X
- Zoro # G704901945
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
features: meets ansi 107-2015 class 3 standard 12 oz lime /black 3-layer laminated softshell fleece (polyester twill / pu membrane / micro-fleece) water resistant and breatheable black bottom on the front and cuffs to reduce staining full zipper closure & 3 pockets with zipper closures open hem with elastic shock cord drawstrings at bottom to keep cold air out sizes: s-5x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICADE Base For Watchtower Delineator, 12 lbs. (7200-RB-12)
- CONDOR Safety Sign, 20" Wx14" H, 0.032" Thickness, 478D91 (478D91)
- ZORO SELECT Anti-Slip Tread, Black, 6 in x 2 ft., PK25 (GRAN5086)
- US WEIGHT Black Mount, 8 ft, Yel/Blk Belt (U2500CYB)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL (LBRC-48-C3-XL)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size L (LBRC-48-C3-L)
- 2W INTERNATIONAL Light Weight High Viz Rain Jacket, 4X-Large, Lime, Class 3 (155C-3 4XL)
- TOUGH DUCK Reversible Safety Jacket, SJ271-FLGR-XS (SJ271)
- OCCUNOMIX 5-In-1 Parka, Orange, L (LUX-TJFS-OL)
- TINGLEY 3X Class 3 Hi-Vis Bomber Jacket, Yellow (J26112)
- 2W INTERNATIONAL High Viz Rain Jacket with Detachable Hood, Small, Orange, Class 3 (730C-3 S)
- Petra Roc Inc High Visibility Jackets & Coats