Shop All High Visibility Jackets & Coats
Petra Roc Inc
Petra Roc Two Tone Water Resistant Soft Shell Jacket, ANSI Class 3, Lime/Blk, 2X, LBSFJ1-C3-2XL
Mfr # LBSFJ1-C3-2X
Zoro # G104901927
product price: $80.95
/ea
Free Shipping & Returns
$80.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # LBSFJ1-C3-2X
- Zoro # G104901927
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
features: meets ansi 107-2015 class 3 standard 12 oz lime /black 3-layer laminated softshell fleece (polyester twill / pu membrane / micro-fleece) water resistant and breatheable black bottom on the front and cuffs to reduce staining full zipper closure & 3 pockets with zipper closures open hem with elastic shock cord drawstrings at bottom to keep cold air out sizes: s-5x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGO ADVANTAGE SAFE-FLEX PVC, 18 in Long x 6 in Wide, 10 PK (A7-B)
- LYLE Danger Sign, 5 in H, 7 in W, Horizontal Rectangle, English, U3-1294-RD_7X5 (U3-1294-RD_7X5)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224PDCFW)
- SAN JAMAR Cut Resistant Gloves, Stainless Steel Mesh, XL, 1 PR (MGA515XL)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL (LBRC-48-C3-XL)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size L (LBRC-48-C3-L)
- GLOWEAR BY ERGODYNE Convertible Thermal Jacket, Orange, XL (8287)
- OCCUNOMIX Breathable Rain Jacket w/Hood, Yellow, L (SP-BRJ-YL)
- ERB SAFETY Bomber Jacket, Class 3, Hi-Viz, Lime, 2XL (62437)
- GAME WORKWEAR The Hi-Vis 6-in-1 Parka, Yellow, Size XL (1350)
- OCCUNOMIX Men's Yellow Polyester Jacket size M (LUX-TJCW-YM)
- Petra Roc Inc High Visibility Jackets & Coats