Shop All High Visibility Vests
Petra Roc Inc
Petra Roc Two Tone DOT Safety Vest W/1" Reflective Tape, Class 2, Polyester Solid, Orange, 4XL/5XL
Mfr # OV2-CB2-4X/5X
Zoro # G504901442
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # OV2-CB2-4X/5X
- Zoro # G504901442
- UPC # 617037966492
- Country of Origin China
- Category High Visibility Vests
Description
features: meets ansi/isea 107 class ii standards safety orange or lime with contrasting trim zipper front closure (2) 1" laminate silver reflective tapes on 4.5" contrasting color nylon mic tab / 4 pockets sizes available: s/m, l/xl, 2xl/3xl, 4xl/5xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Lockout Hasp, Standard, 6 Lock, 4-1/2 In. L (7109)
- PELICAN Micro Case, Blue, 6.82 x 4.75 x 2.12 In (1020-026-100)
- NOTRAX Entrance Mat, Black, 2 ft. W x 3 ft. L (118S0023CH)
- HONEYWELL UVEX Safety Glasses, Clear Anti-Fog (A400AF)
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZOD-L)
- PORTWEST Augusta Sleeved Hi-Vis Vest, XL (US383)
- ERGODYNE GloWear Two-Tone Mesh Vest, Reflective Binding, 2XL/3XL, Type R, Class 2, Lime (24147)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV703FO (M))
- 2W INTERNATIONAL Blaze Plastic Safety Vest 12 Pack, Orange, 12PK (7518)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-S)
- DEWALT DEWALT DSV220 Class 2 Economy Mesh Vest (DSV220-L)
- Petra Roc Inc Workwear and Protective Clothing