Shop All High Visibility Vests
Petra Roc Inc
Petra Roc Two Tone DOT Safety Vest W/1" Reflective Tape, Class 2, Polyester Mesh, Orange, L/XL
Mfr # OVM2-CB2-L/XL
Zoro # G004901379
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # OVM2-CB2-L/XL
- Zoro # G004901379
- UPC # 617037966805
- Country of Origin China
- Category High Visibility Vests
Description
features: meets ansi/isea 107 class ii standards safety orange or lime with contrasting trim zipper front closure (2) 1" laminate silver reflective tapes on 4.5" contrasting color nylon mic tab / 4 pockets sizes available: s/m, l/xl, 2xl/3xl, 4xl/5xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Front Brim Hard Hat, Type 1, Class G, Staz-On, Red (91590)
- BRADLEY Bradley® 107-371 Tethered Dust Cover, Eyewash, 1/Package (107-371)
- BRADY Brady BMP21 Series Nylon Cloth Wire & Cable Labels, 3-4"W X 16'L, Black-White, M21-750-499 (M21-750-499)
- RADIANS Safety Glasses, Clear Anti-Scratch (MR0110ID)
- PORTWEST Tulsa Contrast Hi-Vis Vest, XXL (US371)
- 2W INTERNATIONAL Flame Retardant Safety Vest, 2X-Large, Lime, Class 2 (FR-M7048C-2 2XL)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV702FO (M))
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, 4XL, SV55-2ZOD-4X (SV55-2ZOD-4X)
- RADIANS Radians SV2Z Economy Type R Class 2 Solid Safety Vest with Zipper (SV2ZGS3X)
- 2W INTERNATIONAL Lime Economy Safety Vest, Small, Class 2 (RMZ529C-2 S)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD3)
- Petra Roc Inc High Visibility Vests