Shop All High Visibility Vests
Petra Roc Inc
Petra Roc Two Tone DOT Safety Vest W/1" Reflective Tape, Class 2, Polyester Mesh, Orange, 4XL/5XL
Mfr # OVM2-CB2-4X/5X
Zoro # G104901132
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # OVM2-CB2-4X/5X
- Zoro # G104901132
- UPC # 617037966799
- Country of Origin China
- Category High Visibility Vests
Description
features: meets ansi/isea 107 class ii standards safety orange or lime with contrasting trim zipper front closure (2) 1" laminate silver reflective tapes on 4.5" contrasting color nylon mic tab / 4 pockets sizes available: s/m, l/xl, 2xl/3xl, 4xl/5xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH North N75003 Organic Vapor, Acid and Gas Cartridge, 2PK (N75003L)
- SIGNMISSION Safety Sign, OSHA Danger, 10" Height, 14" Width, High Voltage Keep Out, Landscape, DS-D-1014-L-19392 (OS-DS-D-1014-L-19392)
- NMC Notice Non-Potable Water Do Not Drink Sign, N321AB (N321AB)
- WELLS LAMONT Glove Lthr Drvr Cowhdxxl (1132XX)
- RADIANS Radians SV8 Standard Type R Class 2 Mesh Safety Vest (SV8GM3X)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, 3X-Large, Lime (8048-A 3XL)
- PORTWEST Tulsa Contrast Hi-Vis Vest, XL (US371)
- CONDOR Class 2, Orange, Hook-and-Loop, Solid, N (786F59)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, Medium, Lime (M7148C-3 M)
- GLOWEAR BY ERGODYNE XL Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- PORTWEST Arc Rated FR Mesh Vest, Med (UMV21)
- Petra Roc Inc High Visibility Clothing