Shop All High Visibility Vests
Petra Roc Inc
Petra Roc Two Tone DOT Safety Vest W/1" Reflective Tape, Class 2, Polyester Mesh, Lime, L/XL
Mfr # LVM2-CB2-L/XL
Zoro # G004901782
product price: $33.29
/ea
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # LVM2-CB2-L/XL
- Zoro # G004901782
- UPC # 617037965815
- Country of Origin China
- Category High Visibility Vests
Description
features: meets ansi/isea 107 class ii standards safety orange or lime with contrasting trim zipper front closure (2) 1" laminate silver reflective tapes on 4.5" contrasting color nylon mic tab / 6 pockets sizes available: s/m, l/xl, 2xl/3xl, 4xl/5xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Green Surveyor Vest L, 8 Pockets, Contrast Trims (GV082GL)
- ANSELL Nitrile Coated Gloves, 3/4 Dip Coverage, Blue, L, PR (47-400)
- FIBRE-METAL BY HONEYWELL Faceshield Headgear, HDPE/Noryl Crown, Gry (F300)
- TALON TRAX Overboot, Men, 9, Adj Strap, Yllw, Rubber, PR (4T270)
- RADIANS SV4W Women's Breakaway Vest, HiVis Orange, Size S (SV4WOMS)
- MAGID Orange ANSI 107 Class 2 Polyester HighVisibility Vest, 2X3X (SVM1-O-2X3X)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ 3 Pockets (Lime/4X-Large) (1292-L-4XL)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, Medium, Orange (8038-A M)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, X-Large, Lime (M7148C-3 XL)
- RADIANS Radians SV22-2 Economy Type R Class 2 Safety Vest with Two-Tone Trim (SV22-2ZGM-S)
- IRONWEAR Standard Safety Vest w/ Zipper & Radio Clips (Purple/X-Large) (1284-PRZ-RD-XL)
- Petra Roc Inc High Visibility Vests