Shop All High Visibility Vests
Petra Roc Inc
Petra Roc Two Tone DOT Safety Vest W/1" Reflective Tape, Class 2, Polyester Mesh, Lime, 4XL/5XL
Mfr # LVM2-CB2-4X/5X
Zoro # G804901432
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # LVM2-CB2-4X/5X
- Zoro # G804901432
- UPC # 617037965808
- Country of Origin China
- Category High Visibility Vests
Description
features: meets ansi/isea 107 class ii standards safety orange or lime with contrasting trim zipper front closure (2) 1" laminate silver reflective tapes on 4.5" contrasting color nylon mic tab / 6 pockets sizes available: s/m, l/xl, 2xl/3xl, 4xl/5xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Tower Light LED Module Steady, White (SL7-L120-W)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, 10" Width, High Voltage, Landscape, D-L-1327 (OS-DS-D-710-L-1327)
- NMC Danger Watch For Falling Material Sign, D622AB (D622AB)
- PIP All Purpose Work Gloves, 2XL, PR (120-4600/XXL)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2OSXL)
- ERB SAFETY ERB Aware Wear S363P Class 2 Mesh HiViz Safety Vests (61648)
- PORTWEST Berlin Executive Hi-Vis Vest, XXL (US476)
- RADIANS Radians SV2 Economy Type R Class 2 Solid Safety Vest (SV2GSL)
- 2W INTERNATIONAL Lime Fitted Safety Vest, X-Small (RW503 XS)
- GLOWEAR BY ERGODYNE M Lime Two-Tone Mesh Vest Type R Class 2 - Single Size (8246Z-S)
- 2W INTERNATIONAL Lime Contrast High Viz Vest, Medium, Class 2 (MS530C-2 M)
- Petra Roc Inc High Visibility Vests