Shop All High Visibility Jackets & Coats
Petra Roc Inc
Petra Roc Thermal Lined Zip-Up Hoodie, ANSI Class 3, 2 Slash Pockets, Polar Fleece, Lime/Black, XL
Mfr # LBHSW-C3-XL
Zoro # G404945683
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petra Roc Inc
- MFR # LBHSW-C3-XL
- Zoro # G404945683
- UPC # 617037967222
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
features: meets ansi 107-2010 class 3 standards 10 oz. Lime or orange polar fleece shell with grey 6 oz. Liner 2 large hand warming slash pockets black bottom on the front and cuffs to reduce staining full front zipper closure attached thermal-lined hood with draw cord spandex-reinforced rib-knit cuffs and bottom band keep cold air out sizes: s-5xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Bouffant Cap Breath Material WHT LG 100/Pk 1000/Cs (36860)
- HONEYWELL Gloves, PR (44-4438BL/9L)
- PIP Leather Gloves, M, Gunn Cut, PR, PK12 (600-EA)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, Gold (464852)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size L (LBRC-48-C3-L)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL (LBRC-48-C3-XL)
- TINGLEY Vision Rain Jacket, Class 3, Type P, Ylw/Green, XL (J23122)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-L)
- NEESE Outerwear Econo-Viz Series Jkt w/Snap Hd-HV Lim-XL (10182-01-1-HLI-XL)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- OCCUNOMIX Jacket, Unisex, S, Yellow (LUX-350-JB-BYS)
- Petra Roc Inc Workwear and Protective Clothing