Shop All High Visibility Vests
Petra Roc Inc
Petra Roc Safety Vest, ANSI Class 2, Zipper Closure, Polyester Solid Knit Fabric, Orange, S/M
Mfr # OV2-CB0-S/M
Zoro # G004901706
Sold in multiples of 2 for $44.38
$44.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petra Roc Inc
- MFR # OV2-CB0-S/M
- Zoro # G004901706
- UPC # 617037966430
- Country of Origin China
- Category High Visibility Vests
Description
features: meets ansi/isea 107 class ii standards zip front closures 2" silver reflective tapes (1) chest pocket sizes available: s/m, l/xl, 2xl/3xl, 4xl/5xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, M (SP24SG SS M)
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-S (10182-55-1-HLI-S)
- ERGODYNE 6823 Black Windproof Hinged Balaclava Face Mask (ERG16823)
- BRADY Label, GHS Health Danger, Vinyl, 39/Sheet (118851)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD1)
- GLOWSHIELD Class 2, Hi-Viz Orange Mesh Safety Vest, Size: XL (SV702FO (XL))
- ERGODYNE GloWear 8220HL Class 2 Standard Vest, Lime, L/XL (21145)
- TINGLEY Job Sight HighVisibility Yellow Breakway Mesh Vest, 3X (V70522.2X-3X)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-S)
- IRONWEAR Polyester Mesh Safety Vest Class 3 w/ Zipper & 6 Pockets (Orange/Medium) (1293-OZ-MD)
- 2W INTERNATIONAL Lime Economy Safety Vest, Medium, Class 2 (MZ529C-2 M)
- Petra Roc Inc Workwear and Protective Clothing