Shop All High Visibility Vests
Petra Roc Inc
Petra Roc Safety Vest, ANSI Class 2, Zipper Closure, Polyester Mesh, Orange, 4XL/5XL
Mfr # OVM2-CB0-4X/5X
Zoro # G504901787
Sold in multiples of 2 for $43.90
$43.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petra Roc Inc
- MFR # OVM2-CB0-4X/5X
- Zoro # G504901787
- UPC # 617037966713
- Country of Origin China
- Category High Visibility Vests
Description
features: meets ansi/isea 107 class ii standards zip front closures 2" silver reflective tapes (1) chest pocket sizes available: s/m, l/xl, 2xl/3xl, 4xl/5xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOUTON OPTICAL Safety Glasses, Mirror Scratch-Resistant (250-08-0005)
- MAGID CutMaster XKS XKS200 Medium Weight XKS Blend Knit Gloves Cut Level 4, 12PK (XKS200-8)
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XL, 1 PR (1092-XL (10))
- PYRAMEX Safety Glasses, Itek Series, Anti-Scratch, Frameless, Gray Mirror, Indoor/Outdoor Lens (S5880S)
- PYRAMEX Women's Safety Vest, Class 2, Hi-Vis Lime, Size L (RVZF6110L)
- IRONWEAR Breakaway Safety Vest Class 2 w/ 2" Reflective Tape And 6 Pockets (Lime/3X-Large) (1287BRK-L-3XL)
- ERGODYNE Ergodyne® GloWear® 8245PSV Public Safety Vest, Lime, 6XL/7XL (24000)
- PORTWEST Arc Rated FR Mesh Vest, L (UMV21)
- 2W INTERNATIONAL Multi-Pocket Safety Vest, Large, Lime (8048-B L)
- MCR SAFETY ANSI Class 2 Hi-Vis Recycled Materials Zipper-Front Vest, XL (RVCL2MLZ-XL)
- ERGODYNE Ergodyne 8210Z XS Lime Type R Class 2 Economy Mesh Vest (21051)
- Petra Roc Inc Workwear and Protective Clothing