Petra Roc Inc

Petra Roc Hi-Visibility Full Brimmed Ranger Hat, Polyester Mesh/Oxford, Orange, L/XL


product price: $15.15
/ea
Sold in multiples of 2 for $30.30

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

features: ranger style full brimmed hat ansi-certified 150d oxford polyester mesh venting around the crown of the head 1" level 2 ansi-certified tape with 2" contrasting color 360 around the hat light grey lining under hat and brim & silver piping around brim to promote visibility two sizes:s/m (22.5") , l/xl (24") around the crown drawstring for secure fit

Restrictions

  • WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
  • This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.