Shop All High Visibility Jackets & Coats
Petra Roc Inc
Petra Roc Enhanced Visibility Quilted Bomber Jacket, ANSI Class 9, Navy Blue, 5X, NVBJ-S1-5XL
Mfr # NVBJ-S1-5X
Zoro # G204901964
product price: $57.15
/ea
$57.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # NVBJ-S1-5X
- Zoro # G204901964
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
features: polyester 300d oxford with waterproof pu coating sewn in quilted thermal liner meets ansi class e standard with 2" wide reflective stripes adjustable elastic suspenders with quick release buckles. Single snap fly. adjustable zippers on ankles for safety & comfort black bottom design to reduce the staining one zipped cargo pocket on the bib for storage. available sizes: s-5x
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALLTECH Anchorage Sling, Temporary, Steel (84202DC)
- PAWS Overboots, Mens, Blk, L, 4" H, Waterproof, PR (13042)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y4436-200)
- RINGERS GLOVES Impact Glove, Padded, Yellow/Red, S, PR (161-08)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL (LBRC-48-C3-XL)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size L (LBRC-48-C3-L)
- TOUGH DUCK Fluorescent Green Polyester Jacket size L (S43211)
- GSS SAFETY Class 3 Rain Jacket with 2 Patch Pockets (6002-2XL/3XL)
- 2W INTERNATIONAL High Viz Rain Coat, X-Large, Lime, Class 3 (650C-3 XL)
- UTILITY PRO High-visibility Polyester Hi-Vis Parka size XL (UHV1004-XL)
- TINGLEY 2X Class 3 Hi-Vis Bomber Jacket, Orange (J26119)
- Petra Roc Inc High Visibility Clothing