Shop All High Visibility Vests
Petra Roc Inc
Petra Roc Economy Safety Vest, ANSI Class 2, Touch Fastener Closure, Polyester Mesh, Orange, S/M
Mfr # OVM2-EC-S/M
Zoro # G404901849
product price: $21.69
/ea
Sold in multiples of 2 for $43.38
$43.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # OVM2-EC-S/M
- Zoro # G404901849
- UPC # 617037966850
- Country of Origin China
- Category High Visibility Vests
Description
features: meets ansi/isea 107 class ii standards 100% polyester solid or mesh 2" silver reflective tape front touch fastener closure (1) pocket on chest sizes available: s/m, l/xl, 2xl/3xl, 4xl/5xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACTO Impact Glove, XL, Bl/Yllw, Fingerless, Right (50220110052)
- MECHANIX WEAR Mechanics Gloves, L, Black, Synthetic Leather, Polyester, Spandex (MSG-05-010)
- C.H. HANSON Letter and Number Set, 1/8 In. H, Steel (25685)
- ERGODYNE Ergodyne® ProFlex® 1650 Economy Back Support with Suspenders, XL, 38-42" Waist Size (11095)
- 2W INTERNATIONAL Orange Economy Safety Vest, 4X-Large, Class 2 (MV327C-2 4XL)
- RADIANS Radians® Type R Class 2 Heavy Duty Engineer Vest, Orange, 4XL, SV55-2ZOD-4X (SV55-2ZOD-4X)
- 2W INTERNATIONAL Orange Zipper Front Oralite High Viz Vest, X-Large, Class 3 (S8138C-3 XL)
- 2W INTERNATIONAL Class 3 Mesh Contrast High Viz Vest, Medium, Lime (M7148C-3 M)
- GLOWSHIELD Class 3, Hi-Viz Green Mesh Safety Vest, Size: 3XL (SV713FG (2XL))
- RADIANS Radians SV55-3 Class 3 Heavy Woven Two Tone Engineer Vest (SV55-3ZGD-M)
- RADIANS Radians SV22-3 Economy Type R Class 3 Safety Vest with Two-Tone Trim (SV22-3ZOM-2X)
- Petra Roc Inc High Visibility Vests