Shop All Surveyor Vests
Petra Roc Inc
Petra Roc Deluxe 8-Pocket Hi-Viz HD Surveyors Vest, ANSI/ISEA Class 2, Lime, 4X, LVM2-HDSUV-4XL
Mfr # LVM2-HDSUV-4X
Zoro # G504901800
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # LVM2-HDSUV-4X
- Zoro # G504901800
- Country of Origin China
- Category Surveyor Vests
Description
features: meets ansi/isea 107-2015 class ii standard high-vis lime mesh with heavy duty black webbing enforcement & grummet holes for tools and lanyards zipper front closure nylon mic tab on both chest reinforced d-ring slot on the upper back sizes available: s-5x 8 pockets (1) upper right chest radio/cell phone pocket (1) upper right chest clear id pocket (1) 3-divisional pocket on left chest (2) huge lower exterior pockets with hook and loop closure flap (wxh: 14"x12") (2) inside pockets including ipad pocket with pull down strap (1) rear clipboard pocket with side zipper closure (wxh: 23"x14").
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD V60 30-06 Dual Readers Safety Glasses, Clear Lenses, +2.5 Diopters, Black Frame, Unisex, 1 Pair (20389)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- VF WORKWEAR Coverall, Chest 36In., Gray (CT10CH RG 36)
- WEARWELL Interlocking Drainage Mat Tile, Vinyl, 12 in Long x 12 in Wide, 5/8 in Thick, 20 PK (540)
- RADIANS Radians SV59 Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59-2ZGD-XL)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-M)
- ERGODYNE Lime Type R Class 2 Economy Surveyors Ve (8249Z)
- 2W INTERNATIONAL Premium Surveyor Vest, Navy Blue, Small, Class 2 (SV544NVC-2 S)
- MCR SAFETY Class II Economy Safety Vests, RIVER CITY VCL2SLXL, Size XL (VCL2SLXL)
- TOUGH DUCK Surveyor Safety Vest, S31311-BLACK-M (S31311)
- RADIANS Radians SV59Z Type R Class 2 Heavy Duty Surveyor Safety Vest (SV59Z-2ZOD-L)
- Petra Roc Inc High Visibility Clothing