Shop All High Visibility Jackets & Coats
Petra Roc Inc
Petra Roc 3-In-1 Waterproof Parka Jacket, ANSI Class 3, 300D Oxford Shell/Fleece Lining, Lime, M
Mfr # LPJ3IN1-C3-M
Zoro # G904901967
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Roc Inc
- MFR # LPJ3IN1-C3-M
- Zoro # G904901967
- UPC # 617037964757
- Country of Origin China
- Category High Visibility Jackets & Coats
Description
features: meets ansi 107-2010 class 3 standards with 2" wide reflective stripes weatherproof poly oxford outer shell with 300d pu coating & waterproof taped seams polyester mesh lining for lightweight jacket and a removable fleece lining to make it a thermal jacket. The fleece lining can be worn as an independent jacket when removed full length storm flap with heavy duty zipper and snaps elastic cuff with adjustable snaps detachable hood tucks into the collar with draw string (1) radio pocket, (1)-id pocket, (1) pen slot, (1) hidden napolean pocket and, (2) lower lower flap pockets (2) zipped slash pockets on the fleece liner (2) microphone tabs available sizes: s-5xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT SAFETY TACKER Glove BlackBlack Genuine Leather AntiVibe (GTA-17KK1L)
- JUSTRITE AEROSOLV Colorimetric Indicator Replacement Cartridge (DRM667)
- IRONCLAD PERFORMANCE WEAR Tactical Glove, Size S, 9" L, Black, PR (IEXT-GIBLK-02-S)
- KLEENGUARD Coveralls, 3XL, White (417-49116)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size L (LBRC-48-C3-L)
- PETRA ROC INC Petra Roc 48" Two Tone Waterproof Rain Coat, ANSI Class 3, Lime/Black, Size XL (LBRC-48-C3-XL)
- TINGLEY Icon Rain Jacket, Class 3, Type P, Ylw/Green, XL (J24172)
- POLAR PLUS Insulated Softshell Hi Vis Jacket, Yelow, L (301HI-L)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange (6400JO-XXL)
- GLOWEAR BY ERGODYNE High-visibility Orange Bomber Jacket size (8381)
- ERGODYNE Lime Two-Tone Hi-Vis Class 3 Surveyor Ve (8346Z)
- Petra Roc Inc Workwear and Protective Clothing