Shop All Router Bits
Petra Industries
Hydra Pro 6E Router
Mfr # LKSMR7500
Zoro # G208237533
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Industries
- MFR # LKSMR7500
- Zoro # G208237533
- UPC # 745883819683
- Country of Origin Viet Nam
- Category Router Bits
Description
Linksys Hydra Pro 6E TriBand Mesh WiFi 6E Router unleashes multigigabit speed and supports more than 55 devices at a time WiFi 6E offers the 6 GHz band connection that's needed for lowlatency performance of the latest AR and VR devices It offers a reliable connection for a home full of people to enjoy gaming, HD streaming, and video calls without interruption With extremely low latency and massive capacity, this is an essential upgrade to any home that needs the most reliable, interferencefree, highspeed WiFi Note that connected devices must be compatible with 6E in order to access the 6 GHz band The Hydra Pro 6E is backward compatible with WiFi 5 and older
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPPERHEAD Endmill, 3 Fl, 5/8, Overall Length: 5" (14307)
- IRWIN BIT DRILL 1-1/2""SPEEDBOR (88824)
- WESTWARD 3/8" Drive 84 Geared Teeth Pear Head Style Hand Ratchet, 8-1/2" L, Chrome Finish (440G15)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #2, 1", S2 Steel (440-2-PZDX)
- CMT ORANGE TOOLS CMT CONTRACTOR CLASSICAL OGEE BITS (84103)
- CENTURY DRILL & TOOL Straight Tct Router Bit, 1/4 in. (40103)
- FREUD Up Spiral Bit, 1/4" dia. (75-103)
- CMT Dowel Drill, Rght, 10mm dia., 30mm Cut L (306.100.11)
- CMT Mortising Bit, 1/2-Inch Diameter, 1/4-Inch Shank (801.128.11)
- CMT Dowel Drill, Rght, 5mm dia., 27mm Cut L (310.050.11)
- CMT Raised Panel Bit With Backcutter, 3-1/2-Inch Diameter, 1/2-Inch Shank (890.524.11)
- Petra Industries Routers & Accessories