Shop All USB Flash Drives
Petra Industries
8Gb Micro Sdhc Card
Mfr # 44081
Zoro # G007049962
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 8 GB
- Speed Class 10/UHS-I (U1)
- Maximum Write Speed 10 MB/s
- Maximum Read Speed 30 MB/s
- Thickness 30 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petra Industries
- MFR # 44081
- Zoro # G007049962
- UPC # 23942440819
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Width | 0.4" |
Cable Length | 0.6" |
Details
Item | microSDHC |
Storage Capacity | 8 GB |
Speed | Class 10/UHS-I (U1) |
Maximum Write Speed | 10 MB/s |
Maximum Read Speed | 30 MB/s |
Thickness | 30 mil |
Standards | TAA |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABRE Elite Door Alarm (HS-EDA)
- ILC Replacement For CAMERON SINO, CSMMR320SL (CS-MMR320SL)
- BLACK BOX Vga, Usb Kvm Extender (ACU5050A-R2)
- APRICORN Apr 128Gb Aes Xts Encrypt Usb3 (ASK3Z-128GB)
- CENTON Centon Usb Waterproof Flash Drive 128Gb (S1-U2W1-128G)
- VERBATIM Store n Go USB Flash Drive, 16 GB, Assorted Colors, PK4 (99123)
- VERBATIM 256Gb Premium Microsdxc Uhs-1 Class 10 Memory Card W/Adapter (70364)
- KJB SECURITY 8GB USB FLASHDRIVE-VOICE RECORDER (D1408)
- KINGSTON 16Gb Ironkey Basic S1000 Encrypted Usb 3.0 Fips 140-2 Level 3 (IKS1000B/16GB)
- LIVEWIRE External Slimline Floppy Drive - Black (LI7190)
- Petra Industries USB Flash Drives