Shop All USB Flash Drives
Petra Industries
32Gb Class 10 Sdhc Card
Mfr # 96871
Zoro # G607024604
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 32 GB
- Speed Class 10/UHS-I (U1)
- Maximum Read Speed 45 MB/s
- Standards UL Listed Certification
- Features Write Protection Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petra Industries
- MFR # 96871
- Zoro # G607024604
- UPC # 23942968719
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Width | 1.3" |
Details
Storage Capacity | 32 GB |
Item | SDHC |
Speed | Class 10/UHS-I (U1) |
Maximum Read Speed | 45 MB/s |
Standards | UL Listed Certification |
Features | Write Protection Switch |
Thickness | 90 mil |
Assembly Required | Assembled |
Form Factor | SDHC |
Number of Memory Cards | 1 |
Wireless LAN | No |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SICURIX ID Badge Holder, Horizontal, PK100 (BAU 68110)
- ZORO SELECT Disposable Healthcare Telephone, Universal, Cream (41T-5 R (WH))
- DELL Dell DELL-MDS19 Dual Monitor Stand (DELL-MDS19)
- TRANSCEND INFORMATION Transcend Compact Flash Produkte 256Mb Flash (80X) (TS256MCF80)
- EDGE MEMORY 256Mb Edge Premium Compact Flash Card (C (PE179472)
- SANDISK SanDisk SDSDB-032G-A46 SDHC 32GB Memory Card Class 4 (SDSDB-032G-A46)
- VERBATIM Drive, Usb 3.0, Metl Exec, 64 GB (99106)
- SANDISK 128GB Ultra USB 3.0, SDCZ48128GA46 (SDCZ48-128G-A46)
- JENSEN Personal Cassette Player/Recorder with A (MCR-75)
- TRANSCEND INFORMATION 64Gb Sdxc Class10 Uhs-I, 300X (TS64GSDU1)
- SANDISK Sandisk SDSQUA4-128G-AN6MA 128 GB U1 A1 Card Plus Adapter Flash Memory Card (SDSQUA4-128G-AN6MA)
- Petra Industries USB Flash Drives