Shop All USB Flash Drives
Petra Industries
16Gb Class 10 Sdhc Card
Mfr # 96808
Zoro # G606992614
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Storage Capacity 16 GB
- Speed Class 10/UHS-I (U1)
- Maximum Write Speed 9 MB/s
- Maximum Read Speed 20 MB/s
- Standards UL Listed Certification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petra Industries
- MFR # 96808
- Zoro # G606992614
- UPC # 23942968085
- Country of Origin Taiwan, Province of China
- Category USB Flash Drives
Dimensions
Width | 1.3" |
Details
Storage Capacity | 16 GB |
Item | SDHC |
Speed | Class 10/UHS-I (U1) |
Maximum Write Speed | 9 MB/s |
Maximum Read Speed | 20 MB/s |
Standards | UL Listed Certification |
Features | Water Resistant |
Thickness | 90 mil |
Wireless LAN | No |
Form Factor | SDHC |
Assembly Required | Assembled |
Number of Memory Cards | 1 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GAI-TRONICS Telephone, Hazardous Area, Indoor (261-001)
- KENSINGTON Wired USB Mouse for Life, USB 2.0, Left/Right Hand Use, Black (K72110US)
- JVC Gumy Earbuds (White) (HAF160W)
- ILC Replacement for Unitech 1400-900033g Battery (1400-900033G BATTERY UNITECH)
- VERBATIM Store 'n' Go USB Flash Drive, 64 GB, Assorted Colors, PK2 (99812)
- TRANSCEND INFORMATION Transcend 32Gb Usb 3.0 Flash Drive (Jetflash 700) Black (TS32GJF700)
- VERBATIM 256Gb Premium Microsdxc Uhs-1 Class 10 Memory Card W/Adapter (70364)
- APRICORN 512Gb Agis Fortress (A25-3PL256-S512F)
- IBM STORAGE MEDIA Lto Ultrium Cleaning Tape - Universal (35L2086)
- CENTON Centon Mp Essential Usb 3.0 Datastick Pro (Black) 256Gb (S1-U3P6-256G)
- TRANSCEND INFORMATION Transcend 2Gb Secure Digital Card Retail (TS2GSDC)
- Petra Industries USB Flash Drives