Touchdog Subzero-Storm Waterproof 3M Reflective Dog Coat with Blackshark technology; Red - Large
Mfr # PE117229
Zoro # G603879994
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpurifiers
- MFR # PE117229
- Zoro # G603879994
- UPC # 654204569728
- Country of Origin United States
- Category Pet Clothes
Description
The Touchdog Subzero-Storm Waterproof 3M Reflective Dog Coat is Inner-lined with exclusively developed Blackshark Technology, this innovative fabric is Lightweight, Waterproof, Windproof, Snow proof, Breathable, Cold-Repellent, Impermeable and Tear Resistant. Features a Waterproof coated Polyester Outershell with additional proprietary coatings that adds durability and tear-resistancy. Additionally the outer shell features 3M Reflective lining for added safety during night strolls. Features connector Belly and Chest Cloth Tie closures for added warmth and support for a more customized fit. The Interior is composed of Anti-Static Thick Polar Fleece for added comfortability and breathability.
- Color - Red
- Size - Large : 18-20 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLOEM TERRAPOT TRCOT 20"" (50020C)
- PARKPOWER BY MARINCO ParkPower 1530ARV Adapter 15A Male to 30A Female (1530ARV)
- MARSHALL EXCELSIOR Marshall Excelsior ME58QT Quick Connect Hose Assembly - 3/8" FFS x M. QD Nipple (ME58QT)
- US WEIGHT Fillable 120lb Capacity Free Standing Umbrella Base, White, Commercial (FUB120WE)
- PETPURIFIERS Helios Hurricane-Waded Plush 3M Reflective Dog Coat with Blackshark technology; Red - Extra Large (PE935126)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Small (PE117188)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Large (KBD079XL)
- PETEDGE Zack & Zoey Polyester Nor easter Dog Blanket Coat; Pink - Medium (UM210 16 75)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-YAE Replacement Battery For Yaskawa Un-Identified Absolute Encoder (LS14250-YAE)
- KLIPPO KBD088XL Midnight Garden Fleece Turtleneck Pajamas Extra Large (KBD088XL)
- Petpurifiers Pet Clothes