Touchdog Quantum-Ice Full-Bodied Adjustable and 3M Reflective Dog Jacket with Blackshark Technology; Black - Extra Small
Mfr # PE873328
Zoro # G103880001
Product Information
- Brand Petpurifiers
- MFR # PE873328
- Zoro # G103880001
- UPC # 753153250975
- Country of Origin United States
- Category Pet Clothes
Description
The Touchdog Quantum-Ice Full-Bodied Adjustable and 3M Reflective Dog Jacket is Inner-lined with exclusively developed Blackshark Technology, this innovative fabric is Lightweight, Waterproof, Windproof, Snow proof, Breathable, Cold-Repellent, Impermeable and Tear Resistant and engineered and tested to withstand the harshest weather conditions possible, whether you're caught in a Blizzard, Typhoon, Hurricane or Rainstorm this is the premiere premium protective Dog Jacket of it's kind. This Outershell is Double-Waterproofed, Windproof, Breathable, Tear proof and in addition features surrounded 3M Reflective lining for emergency visibility. The interior features a thick layer of thick protective Anti-Static Polar Fleece which is extremely breathable and offers a fantastic ventilation, warmth and comfortability. Perfect for the Outdoor dog. Features adjustable straps by every leg and features auto-adjustable built-in inner tubed lining for an out-growing fit. Additionally, this Dog Coat features above-top zippers for dog placement and Cloth Tie enclosures that completely prevents any wind from entering while preventing any pulling of the dog's hair. Features a leash slit above the neck area. This Dog Coat Features accented Embroidery and a print on the Outershell.
- Color - Black
- Size - Extra Small : 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAYTEE PRODUCTS Food Forti-Diet Natural Bird 5 lb (100037368)
- MTD Screw-Muffler (710-04188A)
- MTD Kit-Oil Seal 12155 (1915308)
- ARROW STORAGE PRODUCTS Metal Canopy 10x6x7 ft. Eggshell (CPH100607DS)
- PETPURIFIERS Helios Hurricane-Waded Plush 3M Reflective Dog Coat with Blackshark technology; Red - Extra Large (PE935126)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Small (PE117188)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- OUTWARD HOUND Dog Life Jacket Extra Large Orange 15" x 22" x 14" (22022)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-U15 Replacement Battery For Allen Bradley Ultra 1500 Servo Drive (LS14250-U15)
- FAMILY DRESSFORM FAMILY DRESSFORM CS-C Family Adjustable Child-size Maroon Nylon Mannequin Dress Form (CS-C)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- Petpurifiers Pet Clothes