Sisal & Jute Hanging Carpet Cat Scratcher with Toy; Black - One Size
Mfr # PE484777
Zoro # G903797424
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpurifiers
- MFR # PE484777
- Zoro # G903797424
- UPC # 747216543487
- Country of Origin United States
- Category Pet Toys
Description
The 'Scrape-away' eco-natural sisal and jute hanging carpet cat scratcher with built-in toy is composed of natural and eco-friendly sisal and jute rope. Can be hung on any and all door knobs or just about anywhere and large enough to be laid flat to be used as a mat or a lounge. This travel carpet cat scratcher features a comfortable and playful crinkle paper at the end by the rope area. Features an included built-in cat teaser rope ball toy and entices more standing movements great for exercising and balancing when hung on the door. Perfect for maintaining proper paw health and great for traveling
Specifications- Color: Black
- Size: One Size
- Dimensions: 0.39 x 8.07 x 18.5 in.
- Weight: 0.32 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST GARDEN 1 Male, 1 Female Metal Quick Connect Connector Set (45C-BGDI)
- MAKITA 14" Electric Chain Saw (UC3551A)
- SWISHER Blade Set, 2x9005, T44 (9036)
- MTD Seal-Oil (921-04031)
- PETPURIFIERS 612 Bobber Catnip Toy with Organic Catnip (PE321236)
- PETPURIFIERS Ices Cooling Lick & Gnaw Dog Chew & Teether Toy; Yellow - One Size (PE860134)
- PETPURIFIERS Flex Bark Flexible Frisbee Fetch Dog Toy; Green - One Size (PE785811)
- PETPURIFIERS Ices Cooling Lick & Gnaw Dog Chew & Teether Toy; Blue - One Size (PE839258)
- PET ADOBE Pet Adobe Cat 4-Tier Kitty Condo and Scratching Post (161607QRE)
- BERGAN Turbo Cat Teaser Toy Brown 5" x 6" x 12" (88462)
- ZIPPYPAWS Z-Stitch Floaterz Turtle Dog Toy - Green - Medium (818786014070)
- Petpurifiers Pet Toys