Shop All Pet Leashes & Harnesses
Petpurifiers
Reflective Stitched Easy Tension Adjustable 2-in-1 Dog Leash and Harness; Green - Small
Mfr # PE117238
Zoro # G903746736
product price: $38.39
/ea
$38.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpurifiers
- MFR # PE117238
- Zoro # G903746736
- UPC # 654204569742
- Country of Origin United States
- Category Pet Leashes & Harnesses
Description
The 2-in-1 Reflective Stitched Easy Tension Adjustable Dog Leash and Dog Harness is composed of Heavy Stitched Nylon and Reflective PVC. Our Pet Harness is extremely safe during night walks as the entire leash and harness features reflective capabilities all around. Furthermore, our bright Neon-Colors offer additional visibility during daylight. Features Rubberized Tension at every connection placing less stress at every tug. Our Leash is Feet in length offering more movability than standard sized leashes and the Harness features Adjustable Nylon straps.
Features- Color - Green
- Size - Small
- Leash - 6 ft. X 0.5 in. X 0.5 in.
- Harness - 9-15 x 0.5 x 7-11 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELNOR OSCILLATING SPRINKLER TURBO (XT45100)
- SPRAYERS PLUS 1 gal. Acid Compression Sprayer, 51" Hose Length (CS-10ACID)
- CORE TARPS 24 ft L x 0.5 mm H x 18 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-18X24)
- COMMERCIAL ZONE PRODUCTS Smoker Outpost Smoke Stand, Black (710601)
- BOSS PET XL TIE OUT CABLE 15FT (Q571500099)
- SASSY DOG WEAR Sassy Dog Wear SOLID BLACK MED-H Nylon Webbing Dog Harness; Black - Medium (SOLID BLACK MED-H)
- DOGIPARK Bone Leash Post, Powder Coat Finish (7732)
- SOFT LINES Soft Lines P20606RED Dog Slip Leash 0.37 In. Diameter By 6 Ft. - Red (P20606RED)
- ORRVILLE Chain Dog Tie Out 20' (43720)
- WESTMINSTER PET Westminster Pet Products 223887 0.62 x 16 in. Pet Expert Dog Collar Blue Pack of 3 (223887)
- COASTAL PET Titan Welded Link Tie Out Chain 4.5 mm 20' (2556-20)
- Petpurifiers Pet Leashes & Harnesses