Pet Dog Bicycle Bike Carrier with Inner Safety Leash; Black - One Size
Mfr # PE808384
Zoro # G603902982
Product Information
- Brand Petpurifiers
- MFR # PE808384
- Zoro # G603902982
- UPC # 753153249955
- Country of Origin United States
- Category Pet Grooming & Health
Description
The Fur cycle collapsible Dog Bike Carrier easily straps on and connects to the font of the bicycle handle bars by both Nylon and cloth hook and eye straps. Features an inner safety leash that connects to any harness or collar for added safety when riding with a durable bottom to support proper weight. Composed of Durable Oxford Nylon with a surrounded lightweight steel metal frame for added support. The Fur cycle also features a frontal cloth hook and eye pouch and mesh sided pockets for any added belongings and an zippered entrance at the zip for added visibility. Meant for smaller pets or puppies.
Specifications- Color: Black
- Size: One Size
- Dimensions: 9.84 x 9.84 x 14.97 in.
- Weight: 2.97 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Shovel W/ 47 in L Ergonomic Fiberglass Handle (34597)
- MI-T-M Medium Duty 2500 psi 3.2 gpm Cold Water Electric Pressure Washer (GC-2503-0ME1)
- WOODLINK BIRD FEDER WTHR GRD 5""H (COPLEAF18)
- COSCO Outdoor/Indoor Stacking Resin Chair with Square Back and Arms, Gray, 2PK (87532GRY2E)
- HEALTHY BREEDS Healthy Breeds 840235187769 Anatolian Shepherd Dog Omega HP Fatty Acid Skin & Coat Support Soft Chews (840235187769)
- FINISH LINE Finish Line 2863 Vitamin B-1 Horses Diet - 4 lbs (2863)
- MULTIPET MINI LATEX LOOFA DOG 6"" (61036)
- SCOTCH-BRITE LINT ROLLER 8""W 60 SHT (830LSRS-60)
- RUFF DAWG Ruff Dawg Flying Fish (3475)
- HEALTHY BREEDS Healthy Breeds 840235116936 Yorkshire Terrier Tearless Puppy Dog Shampoo (840235116936)
- PDQ DOG WASTE PICK UP TOOL (51114)
- Petpurifiers Pet Grooming & Health