Natural Sisal & Jute Hanging Carpet Kitty Cat Scratcher with Toy; Pink & Grey - One Size
Mfr # PE860136
Zoro # G603797458
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpurifiers
- MFR # PE860136
- Zoro # G603797458
- UPC # 753153250319
- Country of Origin United States
- Category Pet Toys
Description
The Paw-Pleasant Sisal and Jute hanging carpet cat scratcher is composed of natural and eco-friendly sisal and jute rope which can be wrapped around to hang on any door knobs or just about anywhere. The paw-pleasant carpet cat scratcher is even large enough to be used as a cat scratching mat or lounge. Features an included built-in cat teaser rope ball toy and entices more standing movements great for exercising and balancing when hung on the door. Perfect for maintaining proper paw health and great for traveling. Features a fun stuffed animation design on the front.
Specifications- Color: Pink & Grey
- Size: One Size
- Dimensions: 0.59 x 7.87 x 18.1 in.
- Weight: 0.29 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUETRITON BRANDS 1 gal Purelife Side Distilled Water, 6PK (117207)
- STENS Deck Wheel For Cub Cadet, Mtd 42", 50" And 54" Decks 734-04155; 210-275 (210-275)
- NATURE SPRING Square Planter Box, Lattice Container with Bottom Insert for Flowers and Plants, Black (955237EPR)
- SEYMOUR MIDWEST 8-tine Rake with 54"L Hardwood Handle (60712)
- PETPURIFIERS 612 Bobber Catnip Toy with Organic Catnip (PE321236)
- PETPURIFIERS Flex Bark Flexible Frisbee Fetch Dog Toy; Green - One Size (PE785811)
- CHARMING PET PRODUCTS Charming Pet 61380L Moose - Scruffles Pet Toy; Large - 6 x 9 x 17 in. (61380L)
- PARTY ANIMAL Ice Cream Cone Toy, Green - Large (PA2484065)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32025 Dog Activity Move-2-Win - Level 3 (32025)
- STEEL DOG Steel Dog Bumpie Baby Gator with Tennis Ball & Rope (54351-BA)
- IMPERIAL CAT Imperial Cat 01110 Step N Play Pet Steps (1110)
- Petpurifiers Pet Toys