Kitty Play Pet Cat House; Khaki & Brown - One Size
Mfr # PE958829
Zoro # G203796493
Product Information
- Brand Petpurifiers
- MFR # PE958829
- Zoro # G203796493
- UPC # 739608673360
- Country of Origin United States
- Category Pet Beds
Description
The Kitty-Play obstacle soft folding travel sturdy collapsible folding pet cat House is constructed with durable PU coated Polyester and mesh netting all around for breathability with added lightweight metal poles for added durability. The Kitty-Play cat house features four pass-through entrances at the bottom with dual mezzanine holes for climb through passage. Easy to install and setup. Great for interactive fun and brain activity development. Heavy enough to hold over 120 Lbs. of weight, and light and small enough to travel and setup. Easier for storage and a simpler alternative to those bulkier conventional heavier cat houses. Features multiple tunnels located at the interior, great for multiple cats.
Specifications- Color: Khaki, Brown
- Size: One Size
- Dimensions: 27.16 x 14.17 x 27.16 in.
- Weight: 3.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL FOREST PROD Universal Forest Prod 1338 1 x 2 x 48 In. Grade Stakes - 24 Pack (6783534)
- SCOUT & ZOES Scout & Zoe's Salmon Jerky Treats 4 oz. (4153)
- BIRD-X Bird-X BG Balcony Guard Silent Bird Repeller (BG)
- GILMOUR HOSE END CAP MALE BRS (805034-1001)
- PETPURIFIERS Medium Eco-Paw Reversible Pet Bed - Brown and Cocao (PE471807)
- PETEDGE Sherpa Crate Bed 29.75 x 18.75 In Baby Pink (ZW260 30 76)
- DMI DMI 555-8071-0122 DMI Ortho Bed Wedge; 6" x 20" x 24" (555-8071-0122)
- MAJESTIC PET 24 in. Small Bagel Bed- Blue (788995611226)
- PETEDGE Sherpa Crate Bed 35.75 x 22.75 In Lavender (ZW260 36 50)
- SLUMBER PET Slumber Pet ZW260 36 90 Sherpa Crate Bed 35.75 x 22.75 In Slate Blue (ZW260 36 90)
- AEROMARK Aeromark C09HSL-TL Armarkat Pet Bed Cat Bed 18 x 14 x 8 - Navy Blue & Sky Blue (C09HSL/TL)
- Petpurifiers Pet Beds