Ices Cooling Lick & Gnaw Dog Chew & Teether Toy; Blue - One Size
Mfr # PE839258
Zoro # G103797811
Product Information
- Brand Petpurifiers
- MFR # PE839258
- Zoro # G103797811
- UPC # 753153250173
- Country of Origin United States
- Category Pet Toys
Description
The 'Lick and Gnaw" Ice Cream water filling cooling dog toy is great for owners looking to keep their dogs cool during those hot weather days. The chewable tip compartment actually fills up with water and then the user places right in the fridge or freezer! Cool to your desired temperature and texture, whether ice cool or slush cool! A great alternative for diabetic dogs than unhealthy sugary ice cream. This Lick and Gnaw ice cream toy also helps prevent heat stroke or other heat related illnesses and keeps their mouth cool and refreshed all while helping massage gums and perfect for dogs and puppies during their teething stages. Furthermore, the waffle-cone shaped area actually doubles as a treat storage area so you can feed your dog as they play with this toy.
Specifications- Color: Blue
- Size: One Size
- Dimensions: 2.4 x 2.4 x 5 in.
- Weight: 0.13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Chainsaw File 7/32" X 8"-Spiral Cut (4074)
- CUISINART Hvy Duty Rectangular Grill Cover, 70", Blk (CGC-70B)
- LEGACY 1/4" X 20' RECOIL HOSE (LMLP1420AFZ)
- AUDUBON Blubrd House Red Cedar (NABB4N)
- PETPURIFIERS Flex Bark Flexible Frisbee Fetch Dog Toy; Green - One Size (PE785811)
- PETPURIFIERS 612 Bobber Catnip Toy with Organic Catnip (PE321236)
- FANCY FELINE Pocket Rubber Ball - 3 x 3 x 3 in. (FA2593022)
- MULTIPET LAMBCHOP DOG TOY 10"" (48376)
- NYLABONE Power Chew Dental Dinosaur Dog Toy Giant (NDD101P)
- MULTIPET Lamb Chop W/Birthday Hat Polyester Dog Toy 10.5 in. 1 pk (48706)
- BARK Multicolored Plush Tail Mix Dog Toy (211786)
- Petpurifiers Pet Toys