Helios Thunder-crackle Full-Body Waded-Plush Adjustable and 3M Reflective Dog Jacket; Gray - Small
Mfr # PE468509
Zoro # G003880057
Product Information
- Brand Petpurifiers
- MFR # PE468509
- Zoro # G003880057
- UPC # 747216544408
- Country of Origin United States
- Category Pet Clothes
Description
The Helios Thunder-crackle Full-Body Waded-Plush Adjustable and 3M Reflective Dog Jacket is Inner-lined with exclusively developed Blackshark Technology, this innovative fabric is Lightweight, Waterproof, Windproof, Snow proof, Breathable, Cold-Repellent, Impermeable and Tear Resistant. Meant to withstand the harshest weather conditions possible, whether you're caught in a Blizzard, Typhoon, Hurricane or Rainstorm this is the premiere premium plush protective Dog Jacket of it's kind. The Exterior shell is composed of a Plush-Wadded high Poly-Filled exterior that is Double-Waterproofed, Windproof, Breathable, Tear proof fabric and features surrounded 3M Reflective lining for emergency visibility. The interior features a thick layer of Extremely High-Quality warm-protective and thick Anti-Static fleece which is extremely breathable and offers a fantastic ventilation system. Perfect for High-Altitude Mountaineering or any extreme activities. Features adjustable straps by every leg and features auto-adjustable built-in inner tubed lining. Additionally, this dog jacket features above-top zippers for dog placement and Cloth Tie enclosures that completely prevents any wind from entering while preventing any pulling of the dog's hair. Features a leash slit above the neck area. This Dog Coat Features accented Embroidery and a print on the Outershell.
- Color - Gray
- Size - Small : 10-12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Eye Top, Aluminum, 1-5/8 In Dia. (4LVN3)
- FLASH FURNITURE 30x60 Table Black Umbrella Top/Black Steel Frame (JJ-T146120-BKBK-GG)
- MTD Cable Drive Tuffy (946-04208)
- INTERSTATE PNEUMATICS Adjustable Soap Injector, 3/8 Inch Plug x 3/8 Inch Coupler - 4000 PSI (PW7161)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Small (PE117188)
- PETPURIFIERS Helios Hurricane-Waded Plush 3M Reflective Dog Coat with Blackshark technology; Red - Extra Large (PE935126)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- KLIPPO KBD088XL Midnight Garden Fleece Turtleneck Pajamas Extra Large (KBD088XL)
- FAMILY DRESSFORM FAMILY DRESSFORM CS-C Family Adjustable Child-size Maroon Nylon Mannequin Dress Form (CS-C)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- Petpurifiers Pet Clothes