Helios Hurricane-Waded Plush 3M Reflective Dog Coat with Blackshark technology; Red - Extra Large
Mfr # PE935126
Zoro # G103880070
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpurifiers
- MFR # PE935126
- Zoro # G103880070
- UPC # 739608719709
- Country of Origin United States
- Category Pet Clothes
Description
The Helios Hurricane-Waded Plush Dog Coat is Inner-lined with exclusively developed Blackshark Technology, this innovative fabric is Lightweight, Waterproof, Windproof, Snow proof, Breathable, Cold-Repellent, Impermeable and Tear Resistant. The Helios plush waded outershell features dense Polyfill inner-lining blended with the Blackshark technology for added comfortability and is PU coated with 3 additional layers of Wear and Tear resistancy. Water completely wicks off similar to a Lotus Leaf effect. This Dog coat features a Polar Fleece Interior that comfortably hugs the dogs body for added warmth and superior comfort. Features dual-Cloth Tie enclosures for easy on and off accessibility. Features a leash slit hole by the neck area. Furthermore this dog jacket features 3M Reflective lining for added safety during night walks. This Dog Coat Features accented Embroidery and a print on the Outershell.
- Color - Red
- Size - Extra Large : 22-24 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Heavy-Duty Wheel Bearing 215-267 3/4" Id X 1 3/8" Od (215-267)
- OREGON 18HX Harvester Chain, Micro Chisel, .404" Pitch, .080 Gauge, 90 Drive Links (18HX090E)
- STENS New Wheel For Mtd Most 21 In. Walk Behinds 753-04064, 734-1988, 734-1988 (205-426)
- AC WORKS RV Generator 4-Prong L14-30P 30A Locking Plug - TT-30 RV 30A Female Connector (RVL1430TT)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Small (PE117188)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- KLIPPO KBD088XL Midnight Garden Fleece Turtleneck Pajamas Extra Large (KBD088XL)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-U15 Replacement Battery For Allen Bradley Ultra 1500 Servo Drive (LS14250-U15)
- Petpurifiers Pet Clothes