Shop All Pet Toys
Petpurifiers
Frisbee Durable Chew & Fetch Teether Dog Toy; Red - One Size
Mfr # PE117152
Zoro # G003797782
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpurifiers
- MFR # PE117152
- Zoro # G003797782
- UPC # 654204569100
- Country of Origin United States
- Category Pet Toys
Description
The Frisbee durable chew and fetch teether dog toy is composed of a specially formulated TPR material that is tough like rubber yet flexible like plastic. Perfect for summer and year round play, this toy floats in the water great for water fetch. This toy is also very durable and great for dogs while teething or helps relax the gums in elder dogs or puppies.
Specifications- Color: Red
- Size: One Size
- Dimensions: 0.7 x 8.07 x 8.07 in.
- Weight: 0.57 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO Lawn Mower Blade, 21" L, 0.400" Thickness (AB2101)
- FISKARS HOSE NOZZLE THUMB 5P (847762-1001)
- RAPITEST Meter Soil Ph (1815)
- T TERRE Universal Bump Feed String Trimmer Head Replacement Compatible w/ Speed Feed & Most Weed Eaters (593221085)
- PETPURIFIERS 612 Bobber Catnip Toy with Organic Catnip (PE321236)
- PETPURIFIERS Flex Bark Flexible Frisbee Fetch Dog Toy; Green - One Size (PE785811)
- RUFFINIT Dog Toy, S, Tony Mohawk Chicken, Rubber (80535)
- HORSEMENS PRIDE Horsemens Pride 055040 25 in. Jolly Mega Ball - Red (55040)
- TRIXIE PET PRODUCTS TRIXIE Pet Products 32025 Dog Activity Move-2-Win - Level 3 (32025)
- WARMIES TIGER PLUSH (CPJ-TIG-1)
- IRONCAT Sardine with Catnip Pouch (IR307829)
- Petpurifiers Pet Toys