Shop All Pet Toys
Petpurifiers
Flex Bark Flexible Frisbee Fetch Dog Toy; Orange - One Size
Mfr # PE821552
Zoro # G503797848
product price: $34.89
/ea
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpurifiers
- MFR # PE821552
- Zoro # G503797848
- UPC # 753153250227
- Country of Origin United States
- Category Pet Toys
Description
The Flex bark training frisbee is perfect is composed of a specially formulated TPR material that is both durable and flexible. Features surround rivets on the outer edges of the frisbee which is used to assist in tooth flossing during play time which helps reduce plaque and tartar. The frisbee also floats in the water and great for outdoor tossing and fetching.
Specifications- Color: Orange
- Size: One Size
- Dimensions: 1.18 x 9.44 x 9.44 in.
- Weight: 0.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT Manifold 4Way W/Shutoff (58970)
- MTD Hardware Pack- Bag (689-00318A)
- SOJAG Grey Universal Cover, 12 ft. x 16 ft., Outdoor Shades (135-9166514)
- PETPURIFIERS Flex Bark Flexible Frisbee Fetch Dog Toy; Green - One Size (PE785811)
- PETPURIFIERS 612 Bobber Catnip Toy with Organic Catnip (PE321236)
- SCHOOCHIE PET Super Rope Gummer with Squeaker Dog Toy 11 in (533)
- DOGTRA Quail Launcher Black 8.6 x 4.5 x 4.3 (QL-2)
- NYLABONE Pro Action Dental Chew Toy Large (NDD503P)
- BARK Plush Bass Dog Toy (706619)
- SPEECO SpeeCo S16110510 T-Post Pounder, 18.5 lb Weight Capacity, 24 in L, Metal (S16110510)
- Petpurifiers Pet Toys