Shop All Pet & Animal Food & Treats
Petpurifiers
714 5 - 7 in. Lamb Shank Bone Dog Treat
Mfr # PE29659
Zoro # G403793285
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpurifiers
- MFR # PE29659
- Zoro # G403793285
- UPC # 657248293543
- Country of Origin China
- Category Pet & Animal Food & Treats
Description
Features
- Lamb Shank Bone Dog Treat
- All Natural
- Shrink wrapped
- Size - 5 - 7 in.
- Dimension - 7 x 1.5 x 2 in.
- Item Weight - 0.14 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Protective Case, 10-1/8" W x 13-1/2" L x 3 H (10-10137)
- BRIGGS & STRATTON KEY FLYWHEEL 3 PK (5002K)
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 25"x22"x4" (60-091-016601-RT)
- PROTARP 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-10X20)
- PINE TREE FARMS Hanging Feeder For Large Seed & Suet Cake (1451)
- MILK-BONE Flavor Snacks Dog Biscuits, 8 lb Box (51234)
- WILD DELIGHT Deck, Porch N' Patio Block (388380)
- KAYTEE Forti Diet Cockatiel 5Lb (100037368)
- PET N SHAPE Pet 'n Shape Chik 'n Chips All-Natural Dog Treats 16 OZ (3229-16)
- KAYTEE PRODUCTS Woodpecker Cake1.85Lb (100063948)
- COLES Flaming Squirrel Seed Sauce Bird Seed, Cajun Flavor, 16 oz Bottle (FS16)
- Petpurifiers Pet & Animal Food & Treats