Shop All Bird Baths & Feeders
Petpride
GHF5 18 oz. Molten Hummingbird Feeder
Mfr # PE577889
Zoro # G503678871
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpride
- MFR # PE577889
- Zoro # G503678871
- UPC # 723902306741
- Country of Origin China
- Category Bird Baths & Feeders
Description
Features
- Type - Nature's way molten hummingbird feeder
- Utilizes a beautiful thick hand blown glass base & lid holding up to 18 oz.
- Easy fill & clean with a 3 in. wide opening & silicone gaskets for leak free fit all glass
- Silicone & flower ports are dishwasher safe
- Comes with a decorative powder coated perching ring
- Capacity - 18 oz.
- Dimension - 4 x 8.25 x 8.25 in.
- Item Weight - 1.9 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKS IMPORTS Super Hinge Copper Roller Dee Ring Bit 5" (20150-5)
- E-Z-GO Car Ignition Switch w/ Lights, One Key (33639G03)
- LEGACY MFG. CO. Legacy Mfg. L8250FZ Hose Reel (LEG-L8250FZ)
- DIAMOND GROUP BY VALTERRA Diamond Group by Valterra DG52503VP LED Exterior Marker Light - 2-Wire, Clear/Amber (DG52503VP)
- PETPRIDE Better Gardens Bee House, Assorted - 8 x 6 x 3.5 in. (PE2199899)
- PERKY-PET Bird Feeder Wre Cage 3Lb (735B)
- SONGBIRD ESSENTIALS Songbird Essentials SE7019 Easy Mister (SE7019)
- HEATH SUET CAGE HOLDER BIRD (2316)
- PERKY-PET Nectar Feeder Humng 16Oz (9101-2)
- PREVUE PET PRODUCTS Prevue Pet Products PR00822 Cage Seed Guard; 13 X 52-100 In. (PR00822)
- DROLL YANKEES Ruby Sipper Window Hummingbird Feeder (RS-3WC)
- Petpride Bird Baths & Feeders