Shop All Pet Clothes
Petpath
Ultra Soft Minky Monkey Pajamas - Exta Large
Mfr # PE1086916
Zoro # G203774323
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpath
- MFR # PE1086916
- Zoro # G203774323
- UPC # 739608211531
- Country of Origin China
- Category Pet Clothes
Description
Adorable and ultra soft furry pajamas made with stretchable minky fabric, with brown, green and blue monkey prints all over! Accented with stretchable collar and cuffs. A small D-Ring attached above the top snap button closure to add on a "Klippo" charm or ID tag! Each outfit comes with a Klippo logo charm. (Size XS fits: Neck 6"~7.5"; Chest 10"~12"; Back Length 6"~8")
Features- dog will sleep comfy in the Ultra Soft Minky Monkey Dog Pajamas
- These adorable pajamas are made with stretchable minky fabric, with brown, green and blue monkey prints all over! The stretchable collar and cuffs add a sweet touch
- A small D-Ring is attached near the neck area to add on a "Klippo" charm or ID tag! (Each outfit comes in its own Klippo logo charm.) These dog pajamas also feature an open tail end with a high cut stay-dry tummy for last-minute potty breaks before bed
- Color: Blue
- Size: Extra Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Four Season Tennis Net, 42ft, 3.8mm (T500)
- JUST SCENTSATIONAL Tridents Pride Liquid Fish Fertilizer 5 Gallon By Bare Ground (TP-5G)
- CHAPIN Replacement Hose, For Use With 21250XP, 21240XP, 2803E, 2802E, 22360XP, 22350XP, 2675E, 1941, 1831, (6-6136)
- LOGO BRANDS Nebraska Round Table (182-31)
- FAMILY DRESSFORM FAMILY DRESSFORM CS-C Family Adjustable Child-size Maroon Nylon Mannequin Dress Form (CS-C)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- KLIPPO KBD088XL Midnight Garden Fleece Turtleneck Pajamas Extra Large (KBD088XL)
- COMMAND Command JKHL8RDLG Weather - King Ultimate Windproof Full Bodied Pet Jacket; Large - Red (JKHL8RDLG)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- OUTWARD HOUND Dog Life Jacket Extra Large Orange 15" x 22" x 14" (22022)
- Petpath Pet Clothes