KatKabin DezRez Outdoor Cat House; Forest Green
Mfr # PE978713
Zoro # G203774170
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
KatKabin DezRez Outdoor Cat House
Light yet sturdy cat shelter with unique feline-shaped ends Specifically designed to withstand all weather conditions and extremes of temperature Made from high grade fade resistant materials. Stands securely on any type of ground and has fixing holes in the four feet. Has ventilation holes and an oval shape for optimal air circulation inside. Warm air is not trapped at the top as in other shapes but circulates easily around. Comes fully assembled with a washable KatKushion and a removable KatFlap door to keep wind rain and snow out.
Specifications- Color: Forest Green
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Oem Zama Test Kit 750-200 (750-200)
- NALGENE Narrow Mouth 1 Point Sustain Bottle, Pomegranate (341563)
- NYLGLO US Flag Set, indoor, 4x6 Ft (31500)
- SUNBELT Oil Filter 5" x3" x3" (A-B1SB6676)
- PETEDGE Petedge ZW260 30 50 Sherpa Crate Bed 29.75 x 18.75 In Lavender (ZW260 30 50)
- NORTHEASTERN 0.12 in. Corn Cob Pet Bedding, 1.25 Cubic ft. (216091)
- ICONIC PET LLC Iconic Pet 52057 Sassy Paws Wooden Pet Bed with Paw Printed Comfy Cushion; Antique Gray - Small (52057)
- PET ADOBE Pet Adobe Cozy Cave Enclosed Cube Pet Bed - Dark Coffee (625655KYE)
- ARF PETS Wall-Mounted Wooden Cat Perch Shelf, PK 2 (APCP2PCK)
- MAJESTIC PET 24 in. Small Bagel Bed- Blue (788995611226)
- PET PALS Pet Pals ZW941 41 41 Slumber Pet Plush Mat XXlg 41x27 In Gray (ZW941 41 41)
- Petpath Pet Beds