Shop All Pet Leashes & Harnesses
Petpath
Dog Harness Classic Purple; Small
Mfr # PE119522
Zoro # G203727169
product price: $29.69
/ea
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpath
- MFR # PE119522
- Zoro # G203727169
- UPC # 654204586459
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These dog harnesses are made with premium nylon webbing, plated carbon steel D-rings and our trademarked buckle bone side release buckle. Classic dog harnesses are available in small, medium, large and extra large sizes.
Features:- Adjustable for perfect fit.
- Soft yet durable webbing.
- Splice cut to improve pet comfort.
- Seams-all seams are sewn (not welded) for maximum strength.
- An original trademark and registered design; the bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the Pet Industry.
- Neck Loop - 10-15 in.
- Body Loop - 12-17 in.
- Pattern - Classic.
- Color - Purple.
- Size - Small.
- Dimension - 15 x 0.5 x 0.5 in.
- Item Weight - 0.09 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Pump, 3/2200 1750RPM (7417)
- A & I PRODUCTS FUEL CAP WITH VENT 6" x6" x2" (A-B1203991)
- ZIPPO Colorful Swirl Design Glow in the Dark 540 Color Pocket Lighter (48612)
- TROY-BILT Troy-Bilt TB4216 16 in. 42 cc Gas Chainsaw (41AY4216766)
- PETPATH Cat Harness & Lead Combo Classic Green (PE28088)
- BOSS PET PDQ Silver Chain Dog Pinch Collar Links Medium/Large (12124)
- LUPINE DOG LEASH 6' 3/4""DAPPRDG (41809)
- LUPINE PET Lupine 14209 .75 in. Puppy Love 6 ft. Padded Handle Dog Leash (14209)
- GUARDIAN Cotton Web Training Lead 50 Ft Black (GU392002)
- CASUAL CANINE Casual Canine ZA6741 14 75 14-20 in. Camo Dog Collar; Pink (ZA6741 14 75)
- LUPINE PET Lupine 14245 .75 in. Puppy Love 20 in. - 30 in. Step in Harness (14245)
- Petpath Pet Leashes & Harnesses