Shop All Pet Leashes & Harnesses
Petpath
Dog Harness Classic Pink; XLarge
Mfr # PE119536
Zoro # G103727108
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Petpath
- MFR # PE119536
- Zoro # G103727108
- UPC # 654204586596
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
At we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features- Adjustable for perfect fit
- Soft yet durable webbing
- Splice cut to improve pet comfort
- Seams-all seams are sewn (not welded) for maximum strength
- An original trademark and registered design
- Bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry
- Size - X-Large
- Webbing Width - 1 in.
- Size of Neck Loop - 24 to 43 in.
- Size of Body Loop - 28 to 44 in.
- Packaged Width - 7.50 in.
- Packaged Height - 24.50 in.
- Dimension - 30 x 1 x 0.50 in.
- Item Weight - 0.51 lbs.
- Pattern - Classic
- Color - Pink
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET TIRE CHAIN 23 X 105012 Fits John Deere Models (A-B1TC5303G-AI)
- AFTERMARKET Front Wheel Seal fits Oliver 1750 1850 1650 fits White Minneapolis Moline Fits A (FRB10-0082)
- SCOTTY Fly Rod Holder w/o Mount (260)
- GARDEN ZONE Fence Grad Grdn 40X50 (344050)
- PETPATH Cat Harness & Lead Combo Classic Green (PE28088)
- FLEXI Leash Retrctb Blk Sm 16' (FU10C5.266.S)
- SIOUX CHIEF Lead Clean Out Plug 4 in. (44587)
- HOWARD PET PRODUCTS Retract Tie Out 80-120# (8431)
- COASTAL PET Poly Tie Out for Petite Dog BLACK 10 FT (2476-BK-10)
- SOFT LINES Soft Lines PSW10840YELLOW Floating Dog Swim Snap Leashes 0.5 In. Diameter By 40 Ft. - Yellow (PSW10840YELLOW)
- LUPINE DOG LEASH 6' 1""TAILFEATR (32659)
- Petpath Pet Leashes & Harnesses