Shop All Pet Leashes & Harnesses
Petpath
Dog Harness Classic Black; XLarge
Mfr # PE119535
Zoro # G503727029
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpath
- MFR # PE119535
- Zoro # G503727029
- UPC # 654204586589
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
At we love our pets and you'll love our pet accessories for dogs and cats. Every one of our products uses high quality materials and is designed for durability and long lasting good looks.
Features- Adjustable for perfect fit
- Soft yet durable webbing
- Splice cut to improve pet comfort
- Seams-all seams are sewn (not welded) for maximum strength
- An original trademark and registered design
- Bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry
- Size - X-Large
- Webbing Width - 1 in.
- Size of Neck Loop - 24 to 43 in.
- Size of Body Loop - 28 to 44 in.
- Packaged Width - 7.50 in.
- Packaged Height - 24.50 in.
- Dimension - 30 x 1 x 0.50 in.
- Item Weight - 0.51 lbs.
- Pattern - Classic
- Color - Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spacer (950-0750)
- NURSERY SUPPLIES Blow-Molded Custom Trade Pot (NS01-00300-0900)
- A.R. NORTH AMERICA Fitting, M22x3/8 QC (85.300.143)
- GEMPLERS Gempler's Replacement EverFlo Pump, 1.0 gpm (EF1000)
- PETPATH Cat Harness & Lead Combo Classic Green (PE28088)
- PERFECTPET 2752 Angled Table Leg Top Plate (PE858582)
- RELEASH ReLeash Hands Free Dog Leash, 9-Foot Cord, Light Lock Black (RL-LL-Black)
- PETPAL Q5730 SPG 99 30 ft. Extra Heavy Duty Dog Tie Out Cable (PE3500)
- FLY FREE ZONE,INC. Reflective Dog Harness; Orange - Large (FL17693)
- CAROLINES TREASURES Carolines Treasures BB8323TH68 Miniature Pinscher Welcome Leash or Key Holder (BB8323TH68)
- LUPINE PET 3/4'' Berry 20''-30'' Step In Hrns (36945)
- Petpath Pet Leashes & Harnesses