Shop All Pet Collars
Petpath
Dog Collar Design Daisy Chain Purple; Medium
Mfr # PE1614911
Zoro # G003718886
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpath
- MFR # PE1614911
- Zoro # G003718886
- UPC # 780997972596
- Country of Origin China
- Category Pet Collars
Description
These dog collars are made with premium nylon webbing, solid stainless steel D-rings and our trademarked buckle bone side release buckle. Dog collar designs are available in small, medium and large sizes. Our most popular designs are also available in giant short and long sizes across a wide range of reflective, designs and classic colors.
Features:- Adjustable for perfect fit
- Soft yet durable webbing
- Abrasion resistant ribbon
- Splice cut to improve pet comfort
- Seams-all seams are sewn (not welded) for maximum strength .
- An original trademark and registered design
- Bucklebone is designed not only to look good, but to be amongst the strongest side release buckles used in the pet industry.
- Size - Medium.
- Adjustable Length - 12 to 18 in.
- Dimension - 18 x 0.75 x 0.50 in.
- Item Weight - 0.09 lbs.
- Pattern - Daisy Chain
- Color - Purple
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Fuel Tank For Ford/ Holland 2N, 8N, 9N 9N9002; (1103-3421)
- WESTWARD Chainsaw File, Round, 3/16x8 In (12F761)
- RAINDRIP TUBING POLY .710""X100' (062010P)
- AVERA PRODUCTS 5 in. H X 11 in. W Ceramic Vintage Truck Planter Multicolored (APG122050)
- PET SAFE Wireless Fence Collar, Plastic, Gray (PIF-275-19)
- DT SYSTEMS DT Systems IDTPLUS Micro-iDT PLUS Remote Trainer (IDTPLUS)
- VETONE Saf-T-Clear Collar, 12in , 19-25-in Neck Circumference (655006)
- SURTEK Punishment Dog Chain 40mm X 65cm (150845)
- BELOVED 5 in. X 8 in.-12 in. Adjustable Blue Safety Cat Collar With Bell (BE649244)
- RED DINGO Cat Collar Reflective Orange (RE437095)
- SASSY DOG WEAR Velvet Lavender Dog Collar Adjusts 13-20 in. Medium (VELVET LAVENDER3-C)
- Petpath Pet Collars