Shop All Pet Leashes & Harnesses
Petpath
Cat Harness & Lead Combo Classic Green
Mfr # PE28088
Zoro # G403727105
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Petpath
- MFR # PE28088
- Zoro # G403727105
- UPC # 657248241667
- Country of Origin China
- Category Pet Leashes & Harnesses
Description
These cat collars are made with premium nylon webbing fitted with a safety bell and our snag free fish clip. Reflective cat harness & lead combos are available in one size.
Features:- Adjustable for perfect fit.
- Fish clips on the harness are a stylish side releasebuckle.
- Premium nylon webbing, woven from fine yarn for a softer feel.
- Soft padded handle for extra comfort.
- Size of Neck Loop - 8 to 14 in.
- Size od Body Loop - 11 to 19 in.
- Dimension - 19 x 3.25 x 50 in.
- Item Weight - 0.8 lbs.
- Pattern - Classic.
- Color - Green.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG H PRODUCTS Spider Trap 3.2 oz (ACEBR15001)
- LOGO BRANDS Notre Dame Repeating Logo Mini-Size Rubber Basketball (190-91MR-1)
- BRIGGS & STRATTON Plug - Dipstick / Fill (798503)
- KNETIX Compact Bow Tuning Kit, Multi-Color (158)
- GUARDIAN SURVIVAL GEAR Guardian Gear ZW1776 17 Ride Right Seat Belt Connector Black (ZW1776 17)
- SASSY DOG WEAR Sassy Dog Wear LEOPARD-NATURAL2-H Leopard Dog Harness; Natural - Small (LEOPARD-NATURAL2-H)
- FLEXI Leash Retrctb Nen Lg 16' (PNG.266.S NEO15)
- INTEGRA MILTEX Builder'S Best Inc. 110103 4 Inch Extension Collar For Dryer Vent (89626)
- RED DINGO Red Dingo CH-ZZ-GR-SM Cat Harness & Lead Combo Classic Green (CH-ZZ-GR-SM)
- CAROLINA PET 1 in x 6 ft Pendleton Pet Classics Leash Diamond River Turquoise (0PP1005DRT)
- SASSY DOG WEAR Sassy Dog Wear SOLID BLACK MED-H Nylon Webbing Dog Harness; Black - Medium (SOLID BLACK MED-H)
- Petpath Pet Leashes & Harnesses